
No 6 Carbon Steel Spiral Flute Screw Extractor and Drill Bit Kit
Mfr # POUEZ6
Zoro # G010548087
product price: $14.54
/eaKey Features
For Removing Studs, Bolts, Screws
Yes
Material
High Speed Steel
Overall Length
3-3/4"
Shank Size
0.452"
Application
Bolts, Rods, Screws, Threaded Studs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
POUEZ6
Zoro #
G010548087
UPC #
887861311120
Country of Origin
China
Dimensions
Size
#6
Overall Length
3-3/4"
Shank Size
0.452"
Drill Bit Size
13/32 in
Bolt Size
3/4" - 1" (M20 - M24)
Pipe Size
3/8" NPT
Details
For Removing Studs, Bolts, Screws
Yes
Material
High Speed Steel
Application
Bolts, Rods, Screws, Threaded Studs
Finish
Uncoated (Bright)
Number of Pieces
2
Flute Style
Spiral
Flute Type
Spiral
Description
Spiral Flute Screw extractors are made of hardened carbon steel and are used expressly for removing broken or seized screws. They have a left hand spiral flute for removing broken material. Left hand jobber drills are for general purpose drill construction and feature a left hand helix for screw machine applications where spindles rotate counter-clockwise. Left hand drill bits can also be used to drill out broken bolts. Each set comes with one spiral flute screw extractor and matching left hand high speed steel drill bit in a plastic pouch.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.