Zoro Homepage

No 6 X 5" Extra Long Combined Drill Bit and Countersink

  • Mfr # DEW6X5

  • Zoro # G1952888


product price: $21.15
/ea

Key Features

Countersink Angle
60°
Finish
Uncoated (Bright)
Shank Type
Round
Shank Dia.
1/2 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEW6X5
Zoro #
G1952888
UPC #
887861060363
Country of Origin
China

Dimensions

Size
#6
Overall Length
5"
Shank Dia.
1/2 in
Body Dia.
1/2 in
Drill Bit Size
7/32 in

Details

Countersink Angle
60°
Finish
Uncoated (Bright)
Item
Combined Drill and Countersink
Shank Type
Round
Number of Flutes
2
Material - Machining
High Speed Steel

Description

Plain type combined drills and countersinks are used to producing center hole in workpieces which require precision drilling or machining between centers. Size: 6 , Overall Length: 5"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.