Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No 7 Regular HSS Combined Drill Bit and Countersink

  • Mfr # DEWCCD7

  • Zoro # G1829925


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Countersink Angle
60°
Finish
Bright
Drill Bit Size
#7
Number of Flutes
2
Shank Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DEWCCD7
Zoro #
G1829925
UPC #
887861060165
Country of Origin
China

Dimensions

Size
#7
Overall Length
3-1/4"
Drill Bit Size
#7
Shank Dia.
5/8 in
Body Dia.
5/8 in

Details

Countersink Angle
60°
Finish
Bright
Item
Combined Drill and Countersink Drill Bit
Number of Flutes
2
Drill Bit Material
High Speed Steel
Shank Type
Round
Drill Bit Finish
Uncoated (Bright)
Material - Machining
High Speed Steel

Description

Plain type combined drills and countersinks are used to producing center hole in workpieces which require precision drilling or machining between centers. 7, Body Dia 5/8, Point Diameter 1/4 Point Length 1/4, O.A.L. 3-1/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.