Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No 7 X 6" Extra Long Combined Drill Bit and Countersink

  • Mfr # DEW7X6

  • Zoro # G1947750


product price: $39.25
/ea

Key Features

Countersink Angle
60°
Finish
Uncoated (Bright)
Material - Machining
High Speed Steel
Body Dia.
5/8 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEW7X6
Zoro #
G1947750
UPC #
887861060387
Country of Origin
China

Dimensions

Size
#7
Overall Length
6"
Body Dia.
5/8 in
Shank Dia.
5/8 in
Drill Bit Size
1/4 in

Details

Countersink Angle
60°
Finish
Uncoated (Bright)
Item
Combined Drill and Countersink
Material - Machining
High Speed Steel
Number of Flutes
2
Shank Type
Round

Description

Plain type combined drills and countersinks are used to producing center hole in workpieces which require precision drilling or machining between centers. Size: 7 , Overall Length: 6"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.