Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No 70 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round

  • Mfr # DWDN70

  • Zoro # G1828979


product price: $0.77
/ea
Sold in multiples of 24 for $18.48

Key Features

Overall Length
1-1/4 in
Drill Bit Point Angle
118 Degrees
Material
High Speed Steel
Finish
Black Oxide
Shank Type
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DWDN70
Zoro #
G1828979
UPC #
887861017534
Country of Origin
China

Dimensions

Drill Bit Size
#70
Overall Length
1-1/4 in
Flute Length
3/8 in

Details

Item
Jobber Drill Bit
Drill Bit Point Angle
118 Degrees
Material
High Speed Steel
Finish
Black Oxide
Shank Type
Round
Cutting Direction
Right Hand
Number of Flutes
2
Point Type
Conventional Point

Description

A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.