Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No 8 Power Torq-Set Bit with 1/4" Hex Shank

  • Mfr # INS170-8

  • Zoro # G710548042


product price: $2.25
/ea
Sold in multiples of 4 for $9.00

Key Features

Overall Length
1-1/4 in
Hex Shank Size
1/4"
Finish
Uncoated (Bright)
Fastening Tool Tip Size
#8
Size
#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INS170-8
Zoro #
G710548042
UPC #
887861185608
Country of Origin
China

Dimensions

Overall Length
1-1/4 in
Hex Shank Size
1/4"
Fastening Tool Tip Size
#8
Size
#8

Details

Finish
Uncoated (Bright)
Fastening Tool Material
Carbon Steel
Shank Type
Hex
Type
Power Torq-Set Bit

Description

Insert bits are precision-engineered tips designed for use with power drills and screwdrivers to drive screws and fasteners. They come in various shapes and sizes to fit different screw heads, including Phillips, flat, Torx, and hex. These bits are essential for efficient and accurate fastening in construction, assembly, and repair tasks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.