Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No 8 Regular HSS Combined Drill Bit and Countersink

  • Mfr # DEWCCD8

  • Zoro # G1823415


product price: $9.15
/ea

Key Features

Countersink Angle
60°
Finish
Bright
Number of Flutes
2
Material - Machining
High Speed Steel
Shank Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DEWCCD8
Zoro #
G1823415
UPC #
887861060172
Country of Origin
China

Dimensions

Size
#8
Overall Length
3-1/2"
Shank Dia.
3/4 in
Drill Bit Size
#8
Body Dia.
3/4 in

Details

Countersink Angle
60°
Finish
Bright
Item
Combined Drill and Countersink Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Shank Type
Round
Drill Bit Material
High Speed Steel
Drill Bit Finish
Uncoated (Bright)

Description

Plain type combined drills and countersinks are used to producing center hole in workpieces which require precision drilling or machining between centers. 8, Body Dia 3/4, Point Diameter 5/16 Point Length 5/16, O.A.L. 3-1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.