Zoro Homepage

No 8 X 6" Extra Long Combined Drill Bit and Countersink

  • Mfr # DEW8X6

  • Zoro # G1944950


product price: $44.29
/ea

Key Features

Countersink Angle
60°
Finish
Uncoated (Bright)
Body Dia.
3/4 in
Shank Dia.
3/4 in
Shank Type
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEW8X6
Zoro #
G1944950
UPC #
887861060394
Country of Origin
China

Dimensions

Size
#8
Overall Length
6"
Body Dia.
3/4 in
Shank Dia.
3/4 in
Drill Bit Size
5/16 in

Details

Countersink Angle
60°
Finish
Uncoated (Bright)
Item
Combined Drill and Countersink
Shank Type
Round
Number of Flutes
2
Material - Machining
High Speed Steel

Description

Plain type combined drills and countersinks are used to producing center hole in workpieces which require precision drilling or machining between centers. Size: 8 , Overall Length: 6"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.