
No 9 Carbon Steel Spiral Flute Screw Extractor
Mfr # DEWEZ9
Zoro # G1945145
product price: $19.99
/eaKey Features
Material
Carbon Steel
Overall Length
4-5/8 in
Finish
Bright
Drill Bit Size
1-1/16 in
Flute
Spiral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DEWEZ9
Zoro #
G1945145
UPC #
887861055048
Country of Origin
China
Dimensions
Size
#9
Overall Length
4-5/8 in
Drill Bit Size
1-1/16 in
Bolt Size
1-3/4 in to 2 in
Pipe Size
1" NPT
Details
Type
Spiral Flute
Material
Carbon Steel
Finish
Bright
Flute
Spiral
Flute Type
Spiral
Description
Spiral flute screw extractors are made of hardened carbon steel and are used expressly for removing broken or seized screws. They have a left hand spiral flute for removing broken material.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.