Zoro Homepage

P HSS Jobber Length Drill Bit Blank

  • Mfr # DWDBLP

  • Zoro # G610548098


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Material - Machining
High Speed Steel
Overall Length
4-5/8"
Finish - Machining
Uncoated (Bright)
Shank Type
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWDBLP
Zoro #
G610548098
UPC #
887861028905
Country of Origin
China

Dimensions

Size-Diameter
P
Overall Length
4-5/8"

Details

Material - Machining
High Speed Steel
Finish - Machining
Uncoated (Bright)
Shank Type
Round

Description

Jobber length drill blanks are precision-ground cylindrical rods made from high-speed steel (HSS), designed for general-purpose machining applications. These blanks are unfluted and unpointed, serving as a versatile base for custom drill fabrication or other cutting tools such as reamers, punches, and dowel pins. With a jobber length configuration, they provide a balance of rigidity and reach, making them ideal for both short- and medium-depth holes. Available in a range of standard fractional, wire gauge, and letter sizes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.