
P HSS Split Point Stub Drill Bit, D/AST Series
Mfr # D/ASTP
Zoro # G1954148
product price: $4.15
/eaSold in multiples of 6 for $24.90
Key Features
Finish
Black Oxide
Material
High Speed Steel
Overall Length
2-15/16 in
Point Angle
135
Number of Flutes
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D/ASTP
Zoro #
G1954148
UPC #
887861010283
Country of Origin
United States
Dimensions
Size
P
Overall Length
2-15/16 in
Flute Length
1-11/16 in
Details
Finish
Black Oxide
Material
High Speed Steel
Point Angle
135
Number of Flutes
2
Point Style
Split Point
Shank Type
Round
Description
Screw machine drills (also know as stub or stubby drills) are manufactured to National Aerospace Standard 907. The 135 degree split point is self-centering and reduces thrust. Ideal for portable or machine drilling. Short, rugged construction performs well in a broad range of materials. Screw machine drills are popular in the automotive and construction industries. They are often used in screw machine setup where spindle clearance is limited. Sizes smaller than 1/16 and #52 have the 118 degree standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.