
P1 Insert Bit with 5/16" Hex Shank (PI1)
Mfr # INS27205
Zoro # G214120706
product price: $1.25
/eaSold in multiples of 9 for $11.25
Key Features
Bit Style
Insert Bit
Hex Shank Size
5/16 in
Finish
Bright
Type
Insert Bit
Fastening Tool Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
INS27205
Zoro #
G214120706
UPC #
887861185998
Country of Origin
China
Dimensions
Hex Shank Size
5/16 in
Size
P1
Details
Bit Style
Insert Bit
Finish
Bright
Type
Insert Bit
Fastening Tool Material
Carbon Steel
Shank Type
Hex
Description
Insert bits are precision-engineered tips designed for use with power drills and screwdrivers to drive screws and fasteners. They come in various shapes and sizes to fit different screw heads, including Phillips, flat, Torx, and hex. These bits are essential for efficient and accurate fastening in construction, assembly, and repair tasks.
Restrictions
WARNING:
This product can expose you to chemicals including Nickel oxide,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.