Zoro Homepage

Pilot for 2" Carbide Tipped Annular Cutter

  • Mfr # CTC5-530-915

  • Zoro # G1737209


product price: $7.99
/ea

Key Features

Diameter
2"
Cutting Depth
2"
Shank Dia.
3/4"
Cutter Material
Carbide Tipped
Cutter Finish
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTC5-530-915
Zoro #
G1737209
UPC #
887861225816
Country of Origin
China

Dimensions

Diameter
2"
Cutting Depth
2"
Shank Dia.
3/4"

Details

Item
Annular Cutter
Cutter Material
Carbide Tipped
Cutter Finish
Bright
Material
Carbide Tipped
Finish
Uncoated (Bright)
Cutting Direction
Right Hand

Description

Pilot for 2" Carbide Tipped Annular Cutter Qualtech

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.