Zoro Homepage

Pilot for 2" HSS Premium Annular Cutter Qualtech

  • Mfr # DWC5-530-915

  • Zoro # G1734899


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Diameter
2"
Cutting Depth
2"
Shank Dia.
3/4"
Cutter Material
High Speed Steel
Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWC5-530-915
Zoro #
G1734899
UPC #
887861000987
Country of Origin
China

Dimensions

Diameter
2"
Cutting Depth
2"
Shank Dia.
3/4"

Details

Item
Annular Cutter
Cutter Material
High Speed Steel
Material
High Speed Steel
Cutter Finish
Bright
Finish
Uncoated (Bright)
Cutting Direction
Right Hand

Description

Pilot for 2" HSS Premium Annular Cutter Qualtech

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.