Zoro Homepage

Pipe Tap, 1-11"-1/2, 5 Flutes, NPT

  • Mfr # DWT64010

  • Zoro # G1939974


product price: $61.65
/ea

Key Features

Number of Flutes
5
Tap Thread Type
NPT
Tap Finish
Bright
Thread Length
1-3/4 in
Overall Length
3-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWT64010
Zoro #
G1939974
UPC #
887861075992
Country of Origin
China

Dimensions

Tap Thread Size
1-11"-1/2
Thread Length
1-3/4 in
Overall Length
3-3/4 in
Tap Drill Size
1-5/32 in

Details

Item
Pipe Tap
Number of Flutes
5
Tap Thread Type
NPT
Tap Finish
Bright
Tap Material
High Speed Steel
Finish
Uncoated (Bright)
Cutting Direction
Right Hand
Shank Type
Square

Description

Also called pipe taps, HSS NPT pipe taps are designed to clean and or re-thread damaged or jammed pipe threads. They are appropriate for threading a wide variety of materials both ferrous and nonferrous. The nominal size of a Pipe Tap is that of the pipe fitting to be tapped, not the actual size of the tap. The thread tapers 3/4 of an inch per foot. All Pipe Taps furnished with a 2-1/2 to 3-1/2 thread chamfer NPT threads require the use of a sealer like teflon tape or pipe compound.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.