Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1-1/2"-11-1/2, 7 Flutes, NPT

  • Mfr # DWTPT1-1/2

  • Zoro # G1921117


product price: $43.49
/ea

Key Features

Number of Flutes
7
Tap Thread Type
NPT
Tap Finish
Bright
Overall Length
4-1/4 in
Tap Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWTPT1-1/2
Zoro #
G1921117
UPC #
887861076333
Country of Origin
China

Dimensions

Tap Thread Size
1-1/2"-11-1/2
Overall Length
4-1/4 in
Thread Length
1-3/4 in
Tap Drill Size
1-23/32 in

Details

Item
Pipe Tap
Number of Flutes
7
Tap Thread Type
NPT
Tap Finish
Bright
Tap Material
Carbon Steel
Cutting Direction
Right Hand
Finish
Uncoated (Bright)
Shank Type
Square

Description

Also called pipe taps, carbon steel NPT pipe taps are designed to clean and or re-thread damaged or jammed pipe threads. They are appropriate for threading a wide variety of materials both ferrous and nonferrous. The nominal size of a Pipe Tap is that of the pipe fitting to be tapped, not the actual size of the tap. The thread tapers 3/4 of an inch per foot. All Pipe Taps furnished with a 2-1/2 to 3-1/2 thread chamfer NPT threads require the use of a sealer like teflon tape or pipe compound.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.