
Pipe Tap, 1/16"-27, 4 Flutes, NPT
Mfr # DWT64003
Zoro # G1941295
product price: $12.59
/eaKey Features
Number of Flutes
4
Tap Thread Type
NPT
Tap Finish
Bright
Thread Length
11/16 in
Tap Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWT64003
Zoro #
G1941295
UPC #
887861075930
Country of Origin
China
Dimensions
Tap Thread Size
1/16"-27
Thread Length
11/16 in
Overall Length
2-1/8 in
Tap Drill Size
D
Details
Item
Pipe Tap
Number of Flutes
4
Tap Thread Type
NPT
Tap Finish
Bright
Tap Material
High Speed Steel
Finish
Uncoated (Bright)
Cutting Direction
Right Hand
Shank Type
Square
Description
Also called pipe taps, HSS NPT pipe taps are designed to clean and or re-thread damaged or jammed pipe threads. They are appropriate for threading a wide variety of materials both ferrous and nonferrous. The nominal size of a Pipe Tap is that of the pipe fitting to be tapped, not the actual size of the tap. The thread tapers 3/4 of an inch per foot. All Pipe Taps furnished with a 2-1/2 to 3-1/2 thread chamfer NPT threads require the use of a sealer like teflon tape or pipe compound.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.