
Pipe Tap, 1/4"-18, 4 Flutes, NPT
Mfr # T/A64006
Zoro # G1933008
product price: $22.55
/eaKey Features
Number of Flutes
4
Tap Thread Type
NPT
Tap Finish
Bright
Tap Material
High Speed Steel
Overall Length
2-7/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T/A64006
Zoro #
G1933008
UPC #
887861069625
Country of Origin
Bosnia and Herzegovina
Dimensions
Tap Thread Size
1/4"-18
Overall Length
2-7/16 in
Thread Length
1-1/16 in
Tap Drill Size
7/16 in
Details
Item
Pipe Tap
Number of Flutes
4
Tap Thread Type
NPT
Tap Finish
Bright
Tap Material
High Speed Steel
Cutting Direction
Right Hand
Finish
Uncoated (Bright)
Shank Type
Square
Description
Also called pipe taps, HSS NPT pipe taps are designed to clean and or re-thread damaged or jammed pipe threads. They are appropriate for threading a wide variety of materials both ferrous and nonferrous. The nominal size of a Pipe Tap is that of the pipe fitting to be tapped, not the actual size of the tap. The thread tapers 3/4 of an inch per foot. All Pipe Taps furnished with a 2-1/2 to 3-1/2 thread chamfer NPT threads require the use of a sealer like teflon tape or pipe compound.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.