
Pipe Tap, 3/8", 4 Flutes, NPT
Mfr # T/A64007
Zoro # G1927934
product price: $29.59
/eaKey Features
Number of Flutes
4
Tap Thread Type
NPT
Overall Length
2-9/16 in
Thread Length
1-1/16 in
Tap Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T/A64007
Zoro #
G1927934
UPC #
887861069632
Country of Origin
Bosnia and Herzegovina
Dimensions
Tap Thread Size
3/8"
Overall Length
2-9/16 in
Thread Length
1-1/16 in
Tap Drill Size
37/64 in
Details
Item
Pipe Tap
Number of Flutes
4
Tap Thread Type
NPT
Tap Finish
Bright
Tap Material
High Speed Steel
Finish
Uncoated (Bright)
Cutting Direction
Right Hand
Shank Type
Square
Description
Also called pipe taps, HSS NPT pipe taps are designed to clean and or re-thread damaged or jammed pipe threads. They are appropriate for threading a wide variety of materials both ferrous and nonferrous. The nominal size of a Pipe Tap is that of the pipe fitting to be tapped, not the actual size of the tap. The thread tapers 3/4 of an inch per foot. All Pipe Taps furnished with a 2-1/2 to 3-1/2 thread chamfer NPT threads require the use of a sealer like teflon tape or pipe compound.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.