
SD-9 1" X 15/16" Ball End Carbide Bur 1/4" Shank
Mfr # DULSD9
Zoro # G1752006
product price: $43.45
/eaKey Features
Shape
Ball
Overall Length
2-3/4 in
Shank Size
1/4 in
Material
Carbide
Type
Double Cut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DULSD9
Zoro #
G1752006
UPC #
887861118972
Country of Origin
United States
Dimensions
Overall Length
2-3/4 in
Shank Size
1/4 in
Head Size
1 in
Head Diameter
1 in
Head Length
15/16 in
Details
Cutting Edge Type
Double Cut
Shape
Ball
Trade Number
SD-9
Material
Carbide
Type
Double Cut
Finish
Bright
End Type
Ball
Shank Type
Round
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6†length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.