Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SF-3NF 3/8" X 3/4" Tree Carbide Bur 1/4" Shank for Aluminum

  • Mfr # DULSF3NF

  • Zoro # G1748646


product price: $19.13
/ea

Key Features

Shape
Tree
Cutter Dia.
3/8 in
Length of Cut
3/4 in
Overall Length
2-1/2 in
Shank Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DULSF3NF
Zoro #
G1748646
UPC #
887861119948
Country of Origin
United States

Dimensions

Cutter Dia.
3/8 in
Length of Cut
3/4 in
Overall Length
2-1/2 in
Shank Size
1/4 in
Head Size
3/8 in
Head Diameter
3/8 in
Head Length
3/4 in

Details

Cutting Edge Type
Tree Radius
Shape
Tree
Trade Number
SF-3NF
Material
Carbide
Type
For Aluminum
Finish
Uncoated (Bright)
Cutting Direction
Right Hand
End Type
Radius
Shank Type
Round

Description

Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6†length burs available in select shapes and sizes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.