Zoro Homepage

SH-6 5/8" X 1-7/16" Flame Carbide Bur 1/4" Shank

  • Mfr # DULSH6

  • Zoro # G1748899


product price: $38.95
/ea

Key Features

Shape
Flame Miniature
Cutter Dia.
5/8 in
Length of Cut
1-7/16 in
Overall Length
3-3/16 in
Shank Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DULSH6
Zoro #
G1748899
UPC #
887861119269
Country of Origin
United States

Dimensions

Cutter Dia.
5/8 in
Length of Cut
1-7/16 in
Overall Length
3-3/16 in
Shank Size
1/4 in
Head Size
5/8 in
Head Length
1-7/16 in
Head Diameter
5/8 in

Details

Cutting Edge Type
Flame Double Cut
Shape
Flame Miniature
Trade Number
SH-6
Material
Carbide
Type
Double Cut
Finish
Uncoated (Bright)
Cutting Direction
Right Hand
Shank Type
Round

Description

Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6†length burs available in select shapes and sizes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.