Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T-50 Torx Insert Bit with 5/16" Hex Shank

  • Mfr # INS37177

  • Zoro # G014120739


product price: $1.59
/ea
Sold in multiples of 6 for $9.54

Key Features

Bit Style
Torx Insert Bit
Overall Length
1-1/4 in
Hex Shank Size
5/16 in
Finish
Bright
Type
Torx Insert Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INS37177
Zoro #
G014120739
UPC #
887861186315
Country of Origin
China

Dimensions

Overall Length
1-1/4 in
Hex Shank Size
5/16 in
Size
T50

Details

Bit Style
Torx Insert Bit
Finish
Bright
Type
Torx Insert Bit
Fastening Tool Material
Carbon Steel
Shank Type
Hex

Description

Insert bits are precision-engineered tips designed for use with power drills and screwdrivers to drive screws and fasteners. They come in various shapes and sizes to fit different screw heads, including Phillips, flat, Torx, and hex. These bits are essential for efficient and accurate fastening in construction, assembly, and repair tasks.

Restrictions

WARNING: This product can expose you to chemicals including Nickel oxide, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.