Zoro Homepage

T Solid Carbide Drill Bit

  • Mfr # DMODT

  • Zoro # G1950745


product price: $54.85
/ea

Key Features

Overall Length
4-1/4 in
Point Angle
118 Degrees
Flute Length
2-3/4
Number of Flutes
2
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMODT
Zoro #
G1950745
UPC #
887861047524
Country of Origin
United States

Dimensions

Overall Length
4-1/4 in
Drill Bit Size
T
Flute Length
2-3/4

Details

Item
Solid Carbide Drill Bit
Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Uncoated (Bright)
Shank Type
Round
Cutting Direction
Right Hand
Point Type
Conventional Point

Description

Solid Carbide drills are designed for drilling abrasive materials when drilling accuracy must be maintained and/or when used in high temperature drilling applications. Solid Carbide drills are used on materials such as cast iron, non-ferrous alloys, high silicon aluminum, copper, plastics, bronze, hard rubber, plexiglass, and other similar materials

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.