Zoro Homepage

V x 6" HSS Aircraft Extension Drill Bit, DWDA/C

  • Mfr # DWDA/CX6V

  • Zoro # G1847757


product price: $20.25
/ea

Key Features

Overall Length
6 in
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWDA/CX6V
Zoro #
G1847757
UPC #
887861043120
Country of Origin
China

Dimensions

Drill Bit Size
V
Overall Length
6 in
Flute Length
3-5/8 in

Details

Item
Aircraft Extension Drill Bit
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
Shank Type - Machining
Round
Cutting Direction
Right Hand
Point Style
Split Point
Drill Bit Point Type
Split Point

Description

A dependable, general purpose high speed steel drill bit ideal for production, maintenance or portable drilling jobs. They are for use in a wide range of materials such as aluminum, brass, copper, metal, plastic and wood. They are surface treated with abrasion-resistant black oxide and made of high speed steel with a 135° split point tip for fast penetration and accurate drilling. Ideal for drilling where extra length for reach is required. Round shank for use in a wide range of tool holding systems

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.