Zoro Homepage

WELDC-14 3/16"-13/32" 60 degree Deburring Tool

  • Mfr # WELDC-14

  • Zoro # G1744139


product price: $18.49
/ea

Key Features

Material
Cobalt
Finish
Uncoated (Bright)
Size
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WELDC-14
Zoro #
G1744139
UPC #
-
Country of Origin
United States

Dimensions

Size
7/16 in

Details

Item
Deburring Tool
Material
Cobalt
Finish
Uncoated (Bright)

Description

Weldon Countersinks and Deburring Tools, Style 1, Min Dia of Cut 3/16, Max Dia Of Cut 13/32, Shank B 1/4, O.A.L. 1-3/4, D 7/16, E 7/16, F 7/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.