Zoro Homepage

WELDC-26A 7/16"-25/32" 60 degree Deburring Tool

  • Mfr # WELDC-26A

  • Zoro # G1740255


product price: $37.35
/ea

Key Features

Type
Weldon
Material
High Speed Steel
Finish
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WELDC-26A
Zoro #
G1740255
UPC #
-
Country of Origin
United States

Details

Type
Weldon
Material
High Speed Steel
Finish
Bright

Description

Weldon Countersinks and Deburring Tools, Style 1, Min Dia of Cut 7/16, Max Dia Of Cut 25/32, Shank B 1/4, O.A.L. 2-1/8, D 13/16, E 13/16, F 1-1/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.