2 in W 2 in L Brush, White

  • Mfr # 2in-L-W-QC-DB

  • Zoro # G910544691


product price: $8.15
/ea
Sold in multiples of 2 for $16.30

Key Features

Bristle Color
White
Brush Length
2 in
Bristle Material
Nylon
Brush Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2in-L-W-QC-DB
Zoro #
G910544691
UPC #
859725006305
Country of Origin
China

Dimensions

Brush Length
2 in
Brush Width
2 in

Details

Bristle Color
White
Bristle Material
Nylon

Description

Drillbrush was established in 2007, we have been designing and innovating brushes based on feedback and demand from our valued customers. Our brushes are professional quality and have been tested and approved by commercial cleaners, marinas, detail shops, and others industry ''hands on, daily user'' reviewers to be the absolute best solution for a wide variety of cleaning and scrubbing tasks. Always look for the ''Drillbrush Power Scrubber'' logo to insure you are buying an authentic Drillbrush from the leader in drill powered cleaning brushes.


  • •The 2-inch diameter, Soft White brush, with long bristles will restore your glass shower doors and tracks to like-new condition. This brush is also perfect for smaller areas that require thorough, but gentle, scrubbing. Tackle carpet stains, upholstery, even detail your car's interior or boat seats quickly with this smaller brush
  • •Detail wheels and rims on motorcycles, cars, and trucks. The unique, compact design and long bristles allow you to get between spokes and around lug nuts. Power through brake dust, road grime, and mud with ease
  • •The soft bristles of this versatile brush are perfect to clean Glass, Leather, Upholstery, Fabric, and Vinyl. The long bristle design allows for greater reach and accessibility in tight quarter cleaning applications
  • •The 2-inch Soft White, long bristle brush features a quarter-inch quick change shaft. This allows the brush to fit in all cordless drills and impact drivers, and to be changed quickly to match your cleaning needs
  • •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.