4 in W 4 in L Brush, Black

  • Mfr # K-S-42-QC-DB

  • Zoro # G210544650


product price: $20.99
/ea

Key Features

Bristle Color
Black
Brush Length
4 in
Bristle Material
Nylon
Brush Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K-S-42-QC-DB
Zoro #
G210544650
UPC #
810003601148
Country of Origin
China

Dimensions

Brush Length
4 in
Brush Width
4 in

Details

Bristle Color
Black
Bristle Material
Nylon

Description

Duo brush kit features a 4-inch diameter flat brush for fast large area scrubbing and a 2-inch diameter small round brush for access to narrow or tight spots. Both brushes are Ultra Stiff Black drill-driven brushes. Drillbrush was established in 2007, we have been designing and innovating brushes based on feedback and demand from our valued customers. Our brushes are professional quality and have been tested and approved by commercial cleaners, marinas, detail shops, and others industry ''hands on, daily user'' reviewers to be the absolute best solution for a wide variety of cleaning and scrubbing tasks. Always look for the ''Drillbrush Power Scrubber'' logo to insure you are buying an authentic Drillbrush from the leader in drill powered cleaning brushes. Drill NOT included.


  • •Clean your gas grill, smoker, oven, or charcoal grates with this no-wire Drill Brush Kit. Our Drill Brushes have NO WIRES and are much SAFER. No more broken or loose flying wires to contaminate your BBQ
  • •Popular uses include cleaning BBQ grills, smoker grates, or oven racks of baked-on food and heavy grease deposits
  • •Replace all your wire brush drill attachments with these aggressive, nylon, drill-powered upgrades. No more broken, rusty wires to deal with
  • •All Drill Brush Attachments in this kit feature rugged steel, quarter-inch, quick-change shafts. Fits drills AND drivers
  • •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.