4 in W 4 in L Brush, Blue

  • Mfr # 4in-S-B-QC-DB

  • Zoro # G910544509


product price: $8.99
/ea

Key Features

Bristle Color
Blue
Brush Length
4 in
Bristle Material
Nylon
Brush Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4in-S-B-QC-DB
Zoro #
G910544509
UPC #
859725006329
Country of Origin
China

Dimensions

Brush Length
4 in
Brush Width
4 in

Details

Bristle Color
Blue
Bristle Material
Nylon

Description

The Medium Blue marine 4-inch power scrubber brush is the perfect cleaning tool for watercraft hulls of all kinds. The hulls ability to smoothly cut through the water is dependent on a clean, smooth surface. Drillbrush was established in 2007. Our brushes are professional quality and have been tested and approved by commercial cleaners, marinas, detail shops, and other cleaning professionals.


  • •Versatile 4-inch diameter Medium Blue drill powered brush for fast and efficient cleaning of Kayaks, Personal Watercraft, Boats, Canoes, Party Barges, and more. Blast through pond scum, algae, oily residue, and oxidation. Get your ride spotless in less time so you can spend more time on the water
  • •Need to clean or scrub larger surface areas? Use this popular 4- inch round flat brush. It is well suited to the cleaning and scrubbing of the hull, flooring, carpeting, and boat covers
  • •Fresh water, salt water, lake or river your watercraft gets dirty. The hullâs ability to smoothly cut through the water is dependent on a clean, smooth surface. Frequent scrubbing and cleaning of the hull will increase the efficiency of your boat, kayak, or jet ski
  • •The 4-inch brush features a quarter inch quick change shaft. This allows the brush to fit in all cordless drills and impact drivers, and to be changed quickly to match your cleaning needs
  • •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.