4 in W 4 in L Brush, Red

  • Mfr # 4in-Lim-Red-Short-QC

  • Zoro # G110544606


product price:  $13.99
/ea

Key Features

Bristle Color
Red
Brush Length
4 in
Bristle Material
Nylon
Brush Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4in-Lim-Red-Short-QC
Zoro #
G110544606
UPC #
859725006435
Country of Origin
China

Dimensions

Brush Length
4 in
Brush Width
4 in

Details

Bristle Color
Red
Bristle Material
Nylon

Description

4 inch diameter drill powered scrubbing brush features nylon bristles, rugged construction, and a quarter inch quick change shaft. This brush fits securely in battery powered drills. Red stiff bristles are designed for heavy duty scrubbing and tough stains on garage floors, brick and concrete. See our 2 and 5 inch red stiff drillbrushes in our store.Cordless drill NOT included Drill NOT included.


  • •Clean, Scrub and Restore garden statuary, bird baths, headstones and monuments. Works great on concrete, brick, fireplace, stone, sidewalks and driveways.
  • •Need to clean or scrub large outdoor surface areas? The Red Stiff 4-inch flat brush is well suited to concrete pools and ponds, stone walks, decks, driveways, and larger tile surfaces.
  • •This brush utilizes a rugged steel shaft that wonât spin out and has a quarter-inch quick-change connection for rapid changing of components. This shaft makes our brushes compatible with both cordless drills AND drivers.
  • •4 inch diameter Red Stiff power scrub brush,Cordless drill NOT included
  • •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.