4 in W 4 in L Brush, Variety

  • Mfr # M-S-GY-QC-DB

  • Zoro # G010544690


product price:  $15.95
/ea

Key Features

Bristle Color
Variety
Brush Length
4 in
Bristle Material
Nylon
Brush Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M-S-GY-QC-DB
Zoro #
G010544690
UPC #
810003600578
Country of Origin
China

Dimensions

Brush Length
4 in
Brush Width
4 in

Details

Bristle Color
Variety
Bristle Material
Nylon

Description

Drillbrush was established in 2007, we have been designing and innovating our product line based on feedback and demand from our valued customers. Our brushes are professional quality and have been tested and approved by commercial cleaners, marinas, detail shops, and others industry ''hands on, daily user'' reviewers to be the absolute best solution for a wide variety of cleaning and scrubbing tasks.


  • •This indoor household cleaning kit features MINI versions of our most popular brush: The Original Drillbrush Power Scrubber. Included is a MINI Green Original and a MINI Yellow Original both with medium bristles for kitchen and bathroom cleaning
  • •Use the MINI Green Original brush to restore your kitchen surfaces to their original luster and gleaming shine. The unique shape of this brush allows greater access to smaller areas, especially corners and crevices. Forget about hand scrubbing and tedious scouring with scratchy steel wool or those “eraser” sponges that fall apart in your hand. Use the power of your cordless drill to keep your kitchen spotless, clean, and grease free
  • •The MINI Yellow Original power brush tackles those tiresome, time consuming bathroom cleaning tasks. Power scrub your way into corners around your bathtub, shower stall, tile, and porcelain fixtures. Cut through soap scum, hard water stains, mineral deposits, calcium build-up, rust stains and discoloration
  • •All brushes utilize a steel shaft and have a quarter inch quick change connection for rapid changing of components. This shaft makes our brushes compatible with both cordless drills AND drivers
  • •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.