5 in W 5 in L Brush, Black

  • Mfr # K-42OS-2L-QC-DB

  • Zoro # G810544593


product price:  $31.15
/ea

Key Features

Bristle Color
Black
Brush Length
5 in
Bristle Material
Nylon
Brush Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K-42OS-2L-QC-DB
Zoro #
G810544593
UPC #
810003600165
Country of Origin
China

Dimensions

Brush Length
5 in
Brush Width
5 in

Details

Bristle Color
Black
Bristle Material
Nylon

Description

The Ultra-Stiff Nylon Power Scrub Brush Set is designed for use with most cordless drills and drivers. All brushes feature rugged steel shafts and use quarter inch ''quick change ends. The Drill is NOT included. These Ultra Stiff brushes should cut your BBQ grill cleaning and scrubbing time in half or more compared to the rigorous effort involved in hand scrubbing. These spin brushes also do a better job of restoring and then maintaining your grill, smoker, or oven and fireplace grates. The Ultra-Stiff bristles are also well suited for loose paint stripping, rust removal and graffiti erasing on stone, brick, or metal surfaces.


  • •The Ultra Stiff Nylon Power Scrub Brush Set allows the user to save time and effort by using the power of a cordless drill. These Ultra-Stiff brushes are an alternative to rusty, brittle, problematic wire brushes. Some common applications include cleaning BBQ grills, smoker grates, or oven racks of baked-on food and heavy grease deposits. Use outside for restoration of brick and mortar by removing calcium, rust, hard water or mineral stains.
  • •Kit includes the Ultra-Stiff bristle version of our most popular brush: The Original Drillbrush Power Scrubber (Ultra-Stiff black version). The shape of this brush is perfect for uneven surfaces and corners in grills, smokers, fireplaces, and metal surfaces.
  • •Need to clean or scrub large outdoor surface areas? Our 4-inch flat brush is included and is well suited to concrete pools and ponds, stone walls, brick, cinder block, and graffiti removal. Tight quarters? You can rely on both of the included pair of long, and short bristle versions of our versatile 2 inch diameter circular cleaning brush. These handy little brushes offer the increased mobility needed to access tight spaces and recesses.
  • •Restore your barbeque grill surface to like new condition. Eliminate cooked on, hardened food particles and stubborn grease from your grill. Use only on COOL grill (never hot). The aggressive Ultra-Stiff bristles clean BBQ grills better than hand brushing. No wires to break away and end up in your food. Our brushes have NO WIRES and are much SAFER
  • •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.