5 in W 5 in L Brush, Black

  • Mfr # K-4OS-2L-QC-DB

  • Zoro # G110544651


product price:  $35.49
/ea

Key Features

Bristle Color
Black
Brush Length
5 in
Bristle Material
Nylon
Brush Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K-4OS-2L-QC-DB
Zoro #
G110544651
UPC #
810003601087
Country of Origin
China

Dimensions

Brush Length
5 in
Brush Width
5 in

Details

Bristle Color
Black
Bristle Material
Nylon

Description

Kit includes: The Original Drillbrush Power Scrubber, 4-inch diameter flat brush, and 2-inch long bristle detail brush. All are Black, Ultra Stiff bristle, drill-driven brushes. The Drillbrush Power Scrubber brand is the industry standard for drill powered cleaning tools. Established in 2007, we have been designing and innovating brushes based on feedback and demand from our valued customers. Our brushes are professional quality and have been tested and approved by commercial cleaners, marinas, detail shops, and others industry ''hands on, daily user'' reviewers to be the absolute best solution for a wide variety of cleaning and scrubbing tasks. Always look for the ''Drillbrush Power Scrubber'' logo to insure you are buying an authentic Drillbrush from the leader in drill powered cleaning brushes. Drillbrush was established in 2007 and continues to offer reliable, professional quality cleaning products. Cordless Drill NOT included.


  • •Kit includes The Ultra Stiff Original Drillbrush Power Scrubber. Restore your BBQ Grill surfaces to a spotless and gleaming shine. Use the power of your cordless drill to keep your gas, charcoal, or electric smoker grates clean and grease free
  • •Need to clean or scrub larger surface areas? Our popular 4-inch diameter flat brush is included, and is well suited to quickly clean grill grate surface
  • •Tight spot? 2-inch diameter, long bristle, scrub brush has better mobility to access hard-to-reach spots and burner recesses. Always use on a cool grill (never hot)
  • •All Drill Brush Attachment brushes in this kit feature rugged steel, quarter-inch, quick-change shafts. Fits drills AND drivers
  • •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.