5 in W 5 in L Brush, Black

  • Mfr # K-S-42O-QC-DB

  • Zoro # G610544595


product price:  $24.99
/ea

Key Features

Bristle Color
Black
Brush Length
5 in
Bristle Material
Nylon
Brush Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-S-42O-QC-DB
Zoro #
G610544595
UPC #
780330012644
Country of Origin
China

Dimensions

Brush Length
5 in
Brush Width
5 in

Details

Bristle Color
Black
Bristle Material
Nylon

Description

This kits brushes have super stiff and aggressive nylon bristles for the removal of stains on concrete, brick or stone. The large diameter brush is especially useful for larger de-scaling projects on metal surfaces or removal of loose paint. This brush has very stiff bristles and is NOT recommended for fabric, carpet, or where scratching could be an issue. Cordless drill NOT included. Common applications include cleaning BBQ grills, smoker grates, or oven racks of baked-on food and heavy grease deposits. Use outside for restoration of brick and mortar by removing rust, hard water or mineral stains. These brushes can also be used for industrial applications such as heavy duty stripping of loose paint and other harsh scrubbing applications. Cordless Drill NOT included.


  • •Common applications include cleaning BBQ grills, smoker grates, or oven racks of baked-on food and heavy grease deposits. Use outside for restoration of brick and mortar by removing rust, hard water or mineral stains. These brushes can also be used for industrial applications such as heavy duty stripping of loose paint and other harsh scrubbing applications. Erase stubborn painted graffiti from stone walls or metal surfaces.
  • •Clean your gas grill, smoker, oven, or charcoal grates with this no-wire kit. Our brushes have NO WIRES and are much SAFER: “A number of surgeons recommend that wire brushes not be used to clean barbecue grills. In some cases, bristles break off the brush which then become deposited in food cooked on the grill. Ingestion of these bristles can cause gastrointestinal perforation.”
  • •Modernize your arsenal of old-fashioned wire brushes that never get clean and tend to rust as well. Replace all your wire brush drill attachments with these aggressive, Ultra Stiff Black, all nylon, drill powered upgrades. No more broken and loose flying wires to deal with.
  • •All brushes feature a rugged steel, quarter-inch, quick-change shaft to fit most all drills and drivers.
  • •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.