5 in W 5 in L Brush, Black

  • Mfr # K-S-4M-QC-DB

  • Zoro # G210544605


product price: $19.99
/ea

Key Features

Bristle Color
Black
Brush Length
5 in
Bristle Material
Nylon
Brush Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K-S-4M-QC-DB
Zoro #
G210544605
UPC #
859725006756
Country of Origin
China

Dimensions

Brush Length
5 in
Brush Width
5 in

Details

Bristle Color
Black
Bristle Material
Nylon

Description

THE GRILLBRUSH mini and 4 inch flat round grill cleaning brush kit is designed for use with most cordless drills and drivers. These Grillbrushes feature a rugged steel shaft and use the quarter inch quick change end. The Drill is NOT included. This BBQ grill brush should cut your cleaning and scrubbing time in half or more compared to the rigorous effort involved in hand scrubbing. Start using our grill cleaner brushes and save time and effort cleaning your grill. The Grillbrush is very aggressive and can remove baked on food and hardened grease from barbecue grills. See the Amazon reviews of all our Drillbrush power brush products. CORDLESS DRILL IS NOT INCLUDED


  • •The bullet shaped mini brush is a great general purpose tool for a wide array of surface shapes - from the underside of your lawnmower to the curving surfaces of a birdbath.
  • •The 4 inch flat brush is best at cleaning large flat areas like concrete or stone walkways.
  • •Our brushes are designed to leverage the muscle of your cordless drill! The high speed and power allow you to cut through messes up to twice as fast as with hand scrubbing.
  • •Our black ultra stiff nylon bristles. A heat treated steel 1/4" quick change shaft compatible with almost all cordless drills. A strong polypropylene plastic block for high durability
  • •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.