5 in W 5 in L Brush, Black

  • Mfr # K-S-4O-QC-DB

  • Zoro # G310544611


product price:  $19.99
/ea

Key Features

Bristle Color
Black
Brush Length
5 in
Bristle Material
Nylon
Brush Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-S-4O-QC-DB
Zoro #
G310544611
UPC #
859725006886
Country of Origin
China

Dimensions

Brush Length
5 in
Brush Width
5 in

Details

Bristle Color
Black
Bristle Material
Nylon

Description

The Drillbrush Power Scrubber brand is the industry standard for drill powered cleaning tools. Established in 2007, we have been designing and innovating brushes based on feedback and demand from our valued customers. Our brushes are professional quality and have been tested and approved by commercial cleaners, marinas, detail shops, and others industry ''hands on, daily user'' reviewers to be the absolute best solution for a wide variety of cleaning and scrubbing tasks. Drill NOT included


  • •Restore your barbeque grill surface to like new condition. Eliminate cooked on, hardened food particles and stubborn grease from your grill. Use only on COOL grill (never hot). The aggressive Ultra Stiff bristles clean BBQ grills better than hand brushing. No wires to break away and end up in your food. Our brushes have NO WIRES and are much SAFER: “A number of surgeons recommend that wire brushes not be used to clean barbecue grills. In some cases, bristles break off the brush which then becom
  • •Some common applications include cleaning BBQ grills, smoker grates, or oven racks of baked-on food and heavy grease deposits. Use outside for restoration of brick and mortar by removing rust, hard water or mineral stains.
  • •Great for Graffiti removal and cleaning of stone, brick, masonry, and other tough surfaces
  • •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.