5 in W 5 in L Brush, Black

  • Mfr # K-S-52O-QC-DB

  • Zoro # G610544694


product price:  $24.99
/ea

Key Features

Bristle Color
Black
Brush Length
5 in
Bristle Material
Nylon
Brush Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-S-52O-QC-DB
Zoro #
G610544694
UPC #
780330012569
Country of Origin
China

Dimensions

Brush Length
5 in
Brush Width
5 in

Details

Bristle Color
Black
Bristle Material
Nylon

Description

This brush kit is great for cleaning Barbecue Grills. This kit includes 3 brushes that all feature quarter inch quick change shafts for use with your own cordless drills. Nylon bristles are safe to ingest unlike competitors metal brushes. Stainless steel wire brushes can break off and get inside your food. Our nylon brush will clean more effectively as it uses all of the power of your cordless drill without the risk of contaminating your food with sharp metal wire. These brushes will not rust like metal bristle brushes. Do not use on warm surfaces.Cordless drill NOT included Drill NOT included


  • •Nylon bristles are safer for your grill and for your health
  • •Brush Head attaches to your favorite cordless drill and will use all the power
  • •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included Save time and effort cleaning various surfaces.
  • •Only for use on cold grill, do not use on warm surfaces
  • •Unlike steel or wire brushes you do not need to worry about bristles coming off and ending up in your food, will not rust like metal bristle brushes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.