Shop DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS

5 in W 5 in L Brush, Black

  • Mfr # K-S-5542O-QC-DB
  • Zoro # G010544621

product price: 
$
37.99
/ea

Key Features

Bristle Color
Black
Brush Length
5 in
Bristle Material
Nylon
Brush Width
5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K-S-5542O-QC-DB
Zoro #
G010544621
UPC #
859725006749
Country of Origin
China
Bristle Color
Black
Bristle Material
Nylon

Dimensions

Brush Length
5 in
Brush Width
5 in

Description

This Wire Brush Alternative Nylon Drill Brush Attachment Kit is designed for use with most cordless drills and drivers. All brushes feature rugged steel shafts and use the quarter inch quick change ends. The Drill is NOT included. These Ultra Stiff brushes should cut your BBQ grill cleaning and scrubbing time in half or more compared to the rigorous effort involved in hand scrubbing. These spin brushes also do a better job in restoring and then maintaining your grill, smoker, or oven and fireplace grates. Ultra Stiff bristles also are well suited to loose paint stripping, rust removal and graffiti erasing on stone, brick, or metal surfaces.


  • •The Ultra Stiff black Drillbrush power scrubbing cleaning kit allows the user to save time and effort using the power of a cordless drill. These Ultra Stiff brushes are an alternative to problematic wire brushes. Some common applications include cleaning BBQ grills, smoker grates, or oven racks of baked-on food and heavy grease deposits. Use outside for restoration of brick and mortar by removing rust, hard water or mineral stains. These brushes can also be used for industrial applications
  • •Restore your barbeque grill surface to like new condition. Eliminate cooked on, hardened food particles and stubborn grease from your grill. Use only on COOL grill (never hot). The aggressive Ultra Stiff bristles clean BBQ grills better than hand brushing. No wires to break away and end up in your food.
  • •Our brushes have NO WIRES and are much SAFER: “A number of surgeons recommend that wire brushes not be used to clean barbecue grills. In some cases, bristles break off the brush which then become deposited in food cooked on the grill. Ingestion of these bristles can cause gastrointestinal perforation.”
  • •Blast through large surface areas with the two included 5-inch and 4-inch diameter flat brushes. Tight spaces? No problem with the 2-inch round brush get into crevices and behind pipes or fixtures. An Ultra-stiff bristle version of The Original Drillbrush Power Scrubber is included with this kit and is the perfect shape for grill cleaning and around corners on larger projects. All brushes utilize a steel shaft and have a quarter inch quick change connection for rapid changing of components.
  • •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.