5 in W 5 in L Brush, Black

  • Mfr # K-S-E42O-QC-DB

  • Zoro # G510544619


product price: $37.49
/ea

Key Features

Bristle Color
Black
Brush Length
5 in
Bristle Material
Nylon
Brush Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-S-E42O-QC-DB
Zoro #
G510544619
UPC #
810003602558
Country of Origin
China

Dimensions

Brush Length
5 in
Brush Width
5 in

Details

Bristle Color
Black
Bristle Material
Nylon

Description

Complete drill powered brush kit to clean BBQ grills and grates. Modernize your grilling game with these all nylon grill brushes from Drillbrush. Steel wire fragments and food are not a good match. Why clean your grill, smoker, or grate with old fashioned wire brushes? Fragments of wire have been known to break off, contaminating the food and posing a serious health risk. These brushes are nylon, so always use their fearsome cleaning power on a COOL grill brush will melt to a hot grill. Out camping and need a power cleaning solution for your cast iron skillet? The Black Original Drillbrush will return your cat iron cookware to like-new condition. The newly designed Ultra-stiff black nylon wheel brush has all the advantages of a tradition wire wheel brush without shedding loose or broken wires. Modernize your outdated rusty wire brushes that never get clean and tend to fray as well. Replace all your drill powered wire brushes with these aggressive, Ultra-stiff Black, all nylon, drill powered upgrades. No more broken and loose flying wires to deal with. All Drill Brush Attachments in this kit feature rugged steel, quarter-inch, quick-change shafts. Fits drills AND drivers. See our complete line of Drillbrush power scrubbing brush products by clicking on our brand. Cordless drill NOT included.


  • •DRILLBRUSH POWER SCRUBBER - Restore your barbeque grill surface to like new condition. Eliminate cooked on, hardened food particles and stubborn grease from your grill. Use only on COOL (never hot) grill. The aggressive Ultra Stiff bristles clean BBQ grills better than hand brushing. No wires to break away and end up in your food.
  • •BBQ GRILL ACCESSORIES - lean your gas grill, smoker, oven, or charcoal grates with this no-wire kit. Our brushes have NO WIRES and are much SAFER: Several surgeons recommend that wire brushes not be used to clean barbecue grills. In some cases, bristles break off the brush which then become deposited in food cooked on the grill. Ingestion of these bristles can cause gastrointestinal perforation.
  • •GRILL BRUSH and MORE - common applications include cleaning BBQ grills, smoker grates, or oven racks of baked-on food and heavy grease deposits. Use outside for restoration of brick and mortar by removing rust, hard water or mineral stains. These brushes can also be used for industrial applications such as heavy-duty stripping of loose paint and other harsh scrubbing applications. Erase stubborn painted graffiti from stone walls or metal surfaces.
  • •WIRE BRUSH ATTACHMENT ALTERNATIVE - Our new Ultra-stiff black nylon wheel brush has all the advantages of a tradition wire wheel brush without spraying broken wires everywhere. Modernize your arsenal of old-fashioned wire brushes that never get clean and tend to rust as well. Replace all your wire brush drill attachments with these aggressive, Ultra Stiff Black, all nylon, drill powered upgrades. No more broken and loose flying wires to deal with.
  • •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.