5 in W 5 in L Brush, Blue

  • Mfr # B-S-42-QC-DB

  • Zoro # G710544525


product price: $20.99
/ea

Key Features

Bristle Color
Blue
Brush Length
5 in
Bristle Material
Nylon
Brush Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-S-42-QC-DB
Zoro #
G710544525
UPC #
810003601117
Country of Origin
China

Dimensions

Brush Length
5 in
Brush Width
5 in

Details

Bristle Color
Blue
Bristle Material
Nylon

Description

Duo brush kit features a 4-inch diameter flat brush for fast large area scrubbing and a 2-inch diameter small round brush for access to narrow or tight spots. Both brushes are Medium stiffness Blue drill-driven brushes. Drillbrush was established in 2007, we have been designing and innovating brushes based on feedback and demand from our valued customers. Our brushes are professional quality and have been tested and approved by commercial cleaners, marinas, detail shops, and others industry ''hands on, daily user'' reviewers to be the absolute best solution for a wide variety of cleaning and scrubbing tasks. Always look for the ''Drillbrush Power Scrubber'' logo to insure you are buying an authentic Drillbrush from the leader in drill powered cleaning brushes. Drill NOT included.


  • •Versatile Drillbrush Power Scrubber kit for fast and efficient cleaning of Kayaks, Personal Watercraft, Boats, Canoes, Party Barges, and more. Blast through pond scum, algae, oily residue, and oxidation. Get your ride spotless in less time so you can spend more time on the water
  • •Do you need to get into tight spaces or hard-to-reach areas? Included in the kit is a 2-inch diameter, compact scrub brush for all of those hard to reach spots like around cleats, sidelights, stern lights, masthead lights, or narrow areas of carpeting
  • •Keeping your watercraft’s hull smooth and clean increases both speed through the water and improves fuel efficiency. Our popular 4-inch round flat Drill Brush Blue is included, and is well suited to streamlining the hull. The 4-inch brush is also great for flooring, carpeting, and boat covers
  • •All Drill Brush Attachments in this kit feature rugged steel, quarter-inch, quick-change shafts. Fits drills AND drivers
  • •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.