5 in W 5 in L Brush, Blue

  • Mfr # B-S-4M-5X-QC-DB

  • Zoro # G010544607


product price: $19.95
/ea

Key Features

Bristle Color
Blue
Brush Length
5 in
Bristle Material
Nylon
Brush Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B-S-4M-5X-QC-DB
Zoro #
G010544607
UPC #
810003600080
Country of Origin
China

Dimensions

Brush Length
5 in
Brush Width
5 in

Details

Bristle Color
Blue
Bristle Material
Nylon

Description

Drillbrush was established in 2007, we have been designing and innovating brushes based on feedback and demand from our valued customers. Our brushes are professional quality and have been tested and approved by commercial cleaners, marinas, detail shops, and others industry ''hands on, daily user'' reviewers to be the absolute best solution for a wide variety of cleaning and scrubbing tasks. Cordless Drill NOT included. Always look for the ''Drillbrush Power Scrubber'' logo to insure you are buying an authentic Drillbrush from the leader in drill powered cleaning brushes.


  • •Versatile drill powered scrub brush kit for fast and efficient cleaning and detailing of Ships, Yachts, Sail Boats, Party Barges, Rigid Hull Inflatables, Bass boats, Personal Watercraft, Row Boats, Kayaks, Canoes, Rafts, and more. Blast through pond scum, algae, oily residue, and oxidation. Get your ride spotless in less time so you can spend more time on the water
  • •This kit features a MINI version of our most popular power brush: The Original Drillbrush Power Scrubber. The MINI Original in Medium bristle Blue is a multi-purpose and corner scrub brush. The Original is perfect for rounded corners below deck, carpeting, swim steps, and fiberglass
  • •Do you need to get into tight spaces or hard-to-reach areas? Included in the kit is a detachable, extended reach, extension attachment (for use with any Drillbrush). Get into all of those hard to reach spots like around cleats, sidelights, stern lights, masthead lights, or narrow areas of carpeting. The extension allows you to hold the outer shell for precise control while the shaft spins inside. This design is superior to bare extender rods that cannot be controlled at all
  • •Need to clean or scrub larger surface areas? Our popular 4- inch round flat brush is included, and is well suited to the hull, flooring, carpeting, and boat covers. Keeping the hull smooth and clean improves both speed through the water and increases fuel efficiency
  • •Both brushes and the extension in the kit feature a quarter inch quick change shaft. This allows the brushes to fit in all cordless drills and impact drivers, and to be changed quickly to match your cleaning needs
  • •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.