5 in W 5 in L Brush, Green

  • Mfr # G-42OS-2L-QC-DB

  • Zoro # G410544658


product price:  $22.25
/ea

Key Features

Bristle Color
Green
Brush Length
5 in
Bristle Material
Nylon
Brush Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G-42OS-2L-QC-DB
Zoro #
G410544658
UPC #
810003600134
Country of Origin
China

Dimensions

Brush Length
5 in
Brush Width
5 in

Details

Bristle Color
Green
Bristle Material
Nylon

Description

The medium stiffness Kitchen scrub brush kit includes our most popular brush: The Original Drillbrush Power Scrubber green and black version. This versatile brush is great for getting into corners, contours, and around pipes and fixtures. One 4-inch diameter, round, flat brush for larger tile areas or flooring. For those tight spots: two 2-inch diameter round brushes are included in both long and short bristle lengths. All four brushes are medium stiffness for all purpose cleaning of kitchen surfaces. These brushes should cut your kitchen cleaning and scrubbing time in half or more compared to the rigorous effort involved in hand scrubbing. These spin brushes also do a better job of restoring, and then maintaining your kitchen surfaces. The brushes have '' steel quick change shafts for rapid change-out between tasks. Drillbrush was established in 2007, we have been designing and innovating brushes based on feedback and demand from our valued customers. Our brushes are professional quality and have been tested and approved by commercial cleaners, marinas, detail shops, and others industry ''hands on, daily user'' reviewers to be the absolute best solution for a wide variety of cleaning and scrubbing tasks.


  • •Our kitchen cleaning 4 Piece drill brush will give you the extra cleaning power you need to clean faster and easier than ever before. Our kitchen detailing brush set will become your most used kitchen tools and gadgets. The green kitchen scrub brush are perfect for cleaning the kitchen sink, toaster oven, cast iron cleaner, stove top cleaner, marble kitchen accessories, and countertop cleaner. We have what you need in our cleaning kitchen sets.
  • •Get ready to replace your existing kitchen cleaner brush, cast iron scrubber brush, tile floor cleaner, pot scrubber, and old tile cleaner machines forever with the power and speed of these brand new drill powered nylon brushes from Drillbrush. You can use this drill brush kitchen set as an all purpose cooktop cleaner brush, stove cleaner brush, and tile grout cleaner brush. The power of a drill mixed with our grout brush for tile floors is a game changer.
  • •Use a cordless drill and this scrub brush kit to restore your kitchen surfaces to a gleaming shine. No more hand scrubbing and scouring with scratchy steel wool or “eraser” sponges that fall apart. These nylon medium bristle brushes will not scratch and can be used on stove, sinks, baseboards, countertops, oven, oven racks and kitchen flooring. Both brushes use the quarter inch 1⁄4” quick change connection for rapid changing of components.
  • •The Green Original Drillbrush is great for cast iron, pots and pans, baked on food and grease. Two version of the 2 inch brush are included in this set. The long bristle and regular bristle brush. Both are great for getting into those hard to reach areas as well as spot cleaning.
  • •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.