5 in W 5 in L Brush, Green

  • Mfr # G-S-42O-5X-QC-DB

  • Zoro # G010544683


product price:  $22.99
/ea

Key Features

Bristle Color
Green
Brush Length
5 in
Bristle Material
Nylon
Brush Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-S-42O-5X-QC-DB
Zoro #
G010544683
UPC #
713289836146
Country of Origin
China

Dimensions

Brush Length
5 in
Brush Width
5 in

Details

Bristle Color
Green
Bristle Material
Nylon

Description

Our kit includes three different replaceable brush heads and a 6 inch extension for longer reach, and access in hard-to-reach corners or crevices. This drill brush extension kit will work great for Stoves, Ovens, Cabinets, Counters, Linoleum. Our Drill brush attachments also work great on pots, pans, and other cookware. Partner your brushes with the included extension to clean deep pots and pans you could not normally clean. Quarter inch quick change connections on all pieces make your job even easier. Drill is NOT included.


  • •Drillbrush power scrubber kit saves time and effort using the power of your cordless drill.
  • •Applications like hard water stains, soap scum, pots, pans, fixtures, faucets, cast iron, and sinks.
  • •The extended reach attachment allows you to get the extra reach you need to clean places that were too hard to clean before.
  • •The 2-inch diameter scrub brush accesses hard to reach areas around sinks, faucets, and appliances.
  • •Both brushes feature rugged steel, quarter-inch, quick-change shafts. Fits drills AND drivers.
  • •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.