5 in W 5 in L Brush, Green

  • Mfr # G-S-4M-QC-DB

  • Zoro # G210544667


product price: $16.99
/ea

Key Features

Bristle Color
Green
Brush Length
5 in
Bristle Material
Nylon
Brush Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G-S-4M-QC-DB
Zoro #
G210544667
UPC #
810003600028
Country of Origin
China

Dimensions

Brush Length
5 in
Brush Width
5 in

Details

Bristle Color
Green
Bristle Material
Nylon

Description

Medium stiffness Kitchen scrub brush kit includes a MINI version of The Original Drillbrush Power Scrubber in Green and Black. This smaller corner brush is great for getting into narrow corners and crevices, and around pipes and fixtures. One 4-inch diameter, round, flat brush for larger tile areas or flooring. Both brushes are medium stiffness for all purpose cleaning of kitchen surfaces. These brushes should cut your kitchen cleaning and scrubbing time in half or more compared to the rigorous effort involved in hand scrubbing. These spin brushes also do a better job of restoring, and then maintaining your kitchen surfaces. The brushes have 1/4 in. steel quick change shafts for rapid change-out between tasks. Drillbrush was established in 2007, we have been designing and innovating brushes based on feedback and demand from our valued customers. Our brushes and pads are professional quality and have been tested and approved by commercial cleaners and others to be the absolute best solution for a wide variety of cleaning and scrubbing tasks. Cordless Drill NOT included.


  • •The bullet shaped mini brush is a great general purpose tool for curved surfaces and corners - insides of mason jars, the drain in the sink, pots and pans, even drawers in the fridge!
  • •The 4 inch flat brush is good for cleaning all the large flat surfaces in your kitchen - from counters and cutting boards to glass stovetops and oven doors.
  • •Our brushes are designed to leverage the muscle of your cordless drill! The high speed and power allow you to cut through messes up to twice as fast as with hand scrubbing.
  • •Our green medium stiffness nylon bristles - color coded for kitchen use. A heat treated steel 1/4" quick change shaft compatible with almost all cordless drills. A strong polypropylene plastic block for high durability
  • •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.