5 in W 5 in L Brush, Green

  • Mfr # G-S-4O-5X-QC-DB

  • Zoro # G310544567


product price:  $20.99
/ea

Key Features

Bristle Color
Green
Brush Length
5 in
Bristle Material
Nylon
Brush Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G-S-4O-5X-QC-DB
Zoro #
G310544567
UPC #
810003600196
Country of Origin
China

Dimensions

Brush Length
5 in
Brush Width
5 in

Details

Bristle Color
Green
Bristle Material
Nylon

Description

The medium stiffness Kitchen scrub brush kit includes our most popular brush: The Original Drillbrush Power Scrubber green and black version. This versatile brush is great for getting into corners, contours, and around pipes and fixtures. One 4-inch diameter, round, flat brush for larger tile areas or flooring. For those hard to reach spots a detachable, extended reach, extension. Both brushes are medium stiffness for all purpose cleaning of kitchen surfaces. These brushes should cut your kitchen cleaning and scrubbing time in half or more compared to the rigorous effort involved in hand scrubbing. These spin brushes also do a better job of restoring, and then maintaining your kitchen surfaces. The brushes have '' steel quick change shafts for rapid change-out between tasks. Drillbrush was established in 2007, we have been designing and innovating brushes based on feedback and demand from our valued customers. Our brushes are professional quality and have been tested and approved by commercial cleaners, marinas, detail shops, and others industry ''hands on, daily user'' reviewers to be the absolute best solution for a wide variety of cleaning and scrubbing tasks.


  • •Do you long for the days when your kitchen was brand new? Use your favorite cordless drill and scrub brush kit with extension to restore your kitchen surfaces to their original luster and gleaming shine. Forget about hand scrubbing and tedious scouring with scratchy steel wool or those “eraser” sponges that fall apart in your hand. Use the power of your cordless drill to keep your kitchen spotless, clean, and grease free.
  • •Included is our most popular brush: The Original Drillbrush Power Scrubber (green version). Use the Original as a dish washing brush. Great for cast iron and other pots and pans. Baked on food and solidified grease are no match for the rotary power of your cordless drill, paired with the efficiency of The Original Drillbrush Power Scrubber. Also included is our green 4-inch flat round scrub brush for larger tile or flooring surfaces.
  • •Do you need to get into tight spaces or hard-to-reach areas? Included in the kit is a detachable, extended reach, attachment (for use with any Drillbrush). Get into crevices, around fixtures, behind pipes, and any tight space like never before! The extension allows you to hold the outer shell for precise control while the shaft spins inside. This design is superior to bare extender rods that cannot be controlled at all.
  • •These nylon medium bristle brushes will not scratch and can be used on stove, sinks, baseboards, countertops, oven, oven racks and kitchen flooring. Both brushes use the quarter inch 1⁄4” quick change connection for rapid changing of components.
  • •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.