5 in W 5 in L Brush, Green

  • Mfr # G-S-52O-QC-DB

  • Zoro # G310544536


product price:  $22.99
/ea

Key Features

Bristle Color
Green
Brush Length
5 in
Bristle Material
Nylon
Brush Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-S-52O-QC-DB
Zoro #
G310544536
UPC #
780330012323
Country of Origin
China

Dimensions

Brush Length
5 in
Brush Width
5 in

Details

Bristle Color
Green
Bristle Material
Nylon

Description

This three piece power scrub brush kit is designed for use with most cordless drills. These brushes should cut your cleaning and scrubbing time in half or more compared to the rigorous effort involved in hand scrubbing. These power brushes also do a better job in maintaining your bathroom surfaces.CORDLESS DRILL IS NOT INCLUDED


  • •Get ready to save time and effort cleaning your kitchen with this drill brush set. These drill brush attachments will become some of your most used kitchen accessories as you start cleaning faster and easier than ever before.
  • •Use these Drillbrush brand green kitchen cleaning drill brushes with some stainless steel sink cleaner or copper sink cleaner and start cleaning your kitchen sink with the power and speed of your favorite cordless drill. Alternatively Pair your brand new drill brush with some cabinet cleaner and get those cabinets looking good in no time.
  • •You can use the drill brush medium stiffness drill attachments for cleaning on almost any surface in your kitchen. We recommend using the Drillbrush green kitchen cleaner kit alongside your favorite cleaner to start cleaning faster and easier than ever before.
  • •5-inch diameter drill powered Kitchen scrub brush for Tile, Stove, Oven Rack, and Sink Cleaning. No more scrubbing and scouring with harsh steel wool or “eraser” sponges that fall apart in use.
  • •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included This drill scrubber brush kit has the tile brushes for cleaning the hardest of stains. This drill brush kit has what it takes to be a heavy duty oven cleaner. Get your drill and be ready for our drill brush attachments to give you the ultimate kitchen tool.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.