5 in W 5 in L Brush, Green

  • Mfr # G-S-E42O-QC-DB

  • Zoro # G510544589


product price:  $26.55
/ea

Key Features

Bristle Color
Green
Brush Length
5 in
Bristle Material
Nylon
Brush Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-S-E42O-QC-DB
Zoro #
G510544589
UPC #
810003602527
Country of Origin
China

Dimensions

Brush Length
5 in
Brush Width
5 in

Details

Bristle Color
Green
Bristle Material
Nylon

Description

Drillbrush introduces our newest, and most complete, kitchen cleaning, power scrubber kit. This drill powered scrub brush set cleans your cast iron skillet, oven, stove, sink, pots & pans, tile, grout, countertops and flooring faster, easier, and better than ever before. These handy brushes create a fast and easy way to use grout cleaners and whiteners. Use our drill attachment scrub brush set with your favorite cleaner to clean tile, grout, stovetops, sinks, baseboards, and flooring. Tackle hard water stains, rust, mineral, and calcium buildup. Use our drill powered brushes along with your favorite cleaning products to turn your cordless rotary tool into the ultimate cleaning machine. Our new wheel brush has a shape like a wire brush but features our popular Green medium stiffness bristles. The new wheel-shaped brush can be used to clean, and scrub crevices, seams, and grooves other brushes cannot get into. Scrub away tough-to-remove grime from stove, tile countertops, and kitchen sinks with the 2-inch detail brush, original style drill brush, or the new wheel brush. Power clean flooring with the flat 4-inch brush. See our complete line of Drillbrush power scrubbing brush products by clicking on our brand. Cordless drill NOT included.


  • •SPIN BRUSH FOR KITCHEN CLEANING - Our rotary brushes clean fast and efficiently. Use less effort to get your kitchen spotless and fresh. Harness the power of your cordless drill and scrub your cast iron cookware, stove, oven, sink, countertops, and tile.
  • •DRILL BRUSH ATTACHMENT - erase dirt, grime, smudges, and unsightly soap scum faster and easier than ever before. Eliminate hard water stains from your kitchen sink drain area. Clean bakeware, ovens, stove drip pans, and countertops with Drillbrush kitchen cleaning tools and they will shine like new.
  • •TILE and GROUT CLEANER DRILL ATTACHMENT - all the brushes in this kit work perfectly to clean, restore, and polish the tile and grout in your kitchen. Use the flat 4-inch brush for large areas, the Original Drillbrush is designed to dig into, and scrub corners and contours. Finish off with the new wheel brush combined with the 2-inch detail brush to get into grout lines and really clean them effectively.
  • •TILE SCRUBBER - Use the flat 4-inch diameter brush to clean soap scum and grit from your flooring, tile, and countertops. Detail the grout lines with the new wheel brush and the 2-inch detail Drillbrush.
  • •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.