5 in W 5 in L Brush, Red

  • Mfr # 5in-Lim-Red-Short-QC

  • Zoro # G410544542


product price:  $14.99
/ea

Key Features

Bristle Color
Red
Brush Length
5 in
Bristle Material
Nylon
Brush Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5in-Lim-Red-Short-QC
Zoro #
G410544542
UPC #
859725006534
Country of Origin
China

Dimensions

Brush Length
5 in
Brush Width
5 in

Details

Bristle Color
Red
Bristle Material
Nylon

Description

The Drillbrush Power Scrubber brand is the industry standard for drill powered cleaning tools. Established in 2007, we have been designing and innovating brushes based on feedback and demand from our valued customers. Our brushes are professional quality and have been tested and approved by commercial cleaners, marinas, detail shops, and others industry ''hands on, daily user'' reviewers to be the absolute best solution for a wide variety of cleaning and scrubbing tasks. Always look for the ''Drillbrush Power Scrubber'' logo to insure you are buying an authentic Drillbrush from the leader in drill powered cleaning brushes. Drillbrush was established in 2007 and continues to offer reliable, professional quality cleaning products.


  • •Stiff bristle scrub brush for outdoor use in the yard, garden, patio, driveway, and garage.
  • •Drillbrush Red Stiff Brushes are made with stiff bristle fiber and are securely attached to the block. These brushes are durable and long lasting for heavy duty scrubbing. They work great on concrete, brick, fireplace, stone, sidewalks and driveways.
  • •The Red brushes are a great garden, patio, and deck brush. Clean concrete lawn décor. Scrub and detail bird baths, garden statues, gargoyles, and gnomes.
  • •Brush has a molded-in, quarter-inch, rugged steel quick-change shaft that will fit most drills AND drivers
  • •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included If you are not completely satisfied with our product we will issue a full refund, or ship out a replacement at the buyer's request. Cordless Drill NOT included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.