5 in W 5 in L Brush, Red

  • Mfr # 5in-Red-Orig-RdBlk

  • Zoro # G610544540


product price:  $18.69
/ea

Key Features

Bristle Color
Red
Brush Length
5 in
Bristle Material
Nylon
Brush Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5in-Red-Orig-RdBlk
Zoro #
G610544540
UPC #
707581904207
Country of Origin
China

Dimensions

Brush Length
5 in
Brush Width
5 in

Details

Bristle Color
Red
Bristle Material
Nylon

Description

The Stiff Red Original Drillbrush Power Scrubber paired with our 5-inch large diameter flat brush are the perfect cleaning tools for around the patio, garden, and deck. Clean concrete, bird baths, and restore garden statuary. Drillbrush was established in 2007. Our brushes are professional quality and have been tested and approved by commercial cleaners, marinas, detail shops, and other cleaning professionals.


  • •2 Brush kit with a Stiff Red Original Drillbrush Power Scrubberand a 5 inch Red flat scrub brush.
  • •Great for garden and patio, stone or concrete decor. Gnomes Gargoyles, ponds
  • •Durable nylon bristles. Stiff bristles for outdoor and heavy duty scrubbing scrubbing
  • •Includes one stiff general purpose brush and one 5inch diameter heavy duty stiff round brush
  • •For use on concrete, stone, driveways, fireplace bricks and most heavy duty applications
  • •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.